Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Switch Circuit Breaker 1 Way SP General 250V
By Gewiss
Order Code:
ZT4982963S
£6.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.59
0%
5 +
£6.13
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.59
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/switch-circuit-breaker-1-way-sp-general-250v/p/ZT4982963S
Add to quotation
View all Faceplates & Mounting Plates
Description
Gewiss SWITCH CIRCUIT BREAKER 1 WAY SP GENERAL 250V White Modular Devices GW20571
Tags:
#BulkDiscount
Specifications
Specifications for Switch Circuit Breaker 1 Way SP General 250V
Recess Depth
30mm
Connection Type
Screwed terminal
Finish
Glossy
Number of Gangs
1
Overall Depth
40mm
Overall Width
24mm
Minimum Depth of Back Box
35mm
Overall Height
46mm
Mounting Method
Built-in installation
Wiring System
Single pole switch
Type of Fastening
Engage (snap)
Material
Plastic
Thermoplastic
Surface Protection
Untreated
Method of Operation
Rocker
Colour
White
IP Rating
IP41