Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Switch Double Pole +neon 20A
By Luceco
Order Code:
ZT4984346S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.34
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/switch-double-pole-%2Bneon-20a/p/ZT4984346S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco SWITCH DOUBLE POLE +NEON 20A Nexus Range 831
Tags:
#BulkDiscount
Specifications
Specifications for Switch Double Pole +neon 20A
Overall Height
86mm
Overall Width
86mm
Method of Operation
Rocker
Overall Depth
25.5mm
Wiring System
2-pole switch
Mounting Method
Flush mounted