Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Switch Double Pole Cooker Control 13A Socket 45A
By Luceco
Order Code:
ZT4984067S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/switch-double-pole-cooker-control-13a-socket-45a/p/ZT4984067S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco SWITCH DOUBLE POLE COOKER CONTROL 13A SOCKET 45A Nexus Range 871
Specifications
Specifications for Switch Double Pole Cooker Control 13A Socket 45A
Colour
White
Mounting Method
Flush mounted
Material
Plastic
Overall Height
152mm
Overall Depth
35.3mm
Method of Operation
Rocker
Type of Fastening
Mounting with screw
Overall Width
92mm
Number of Outlets
1
Type of Socket Outlet
British Standard