Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Switch Double Pole Neon and Flex Outlet 20A
By Luceco
Order Code:
ZT4984380S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/switch-double-pole-neon-and-flex-outlet-20a/p/ZT4984380S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco SWITCH DOUBLE POLE NEON&FLEX OUTLET 20A Nexus Range 833
Specifications
Specifications for Switch Double Pole Neon and Flex Outlet 20A
Colour
White
Overall Height
92mm
Type of Fastening
Mounting with screw
Material
Plastic
Overall Depth
31.5mm
Method of Operation
Rocker
Overall Width
92mm
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome