Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Switch DP Cooker Control Unit 45A 13A Socket +neon
By Luceco
Order Code:
ZT4984195S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/switch-dp-cooker-control-unit-45a-13a-socket-%2Bneon/p/ZT4984195S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco SWITCH DP COOKER CONTROL UNIT 45A 13A SKT +NEON Nexus Range 870
Specifications
Specifications for Switch DP Cooker Control Unit 45A 13A Socket +neon
Overall Height
152mm
Type of Fastening
Mounting with screw
Overall Depth
35.3mm
Colour
White
Overall Width
92mm
Method of Operation
Rocker
Material
Plastic
Mounting Method
Flush mounted
Number of Outlets
1
Type of Socket Outlet
British Standard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome