Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Switch Fan Isolator 3 Pole 10A x 10A
By Luceco
Order Code:
ZT4984182S
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/switch-fan-isolator-3-pole-10a-x-10a/p/ZT4984182S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco SWITCH FAN ISOLATOR 3 POLE 10AX 10A Nexus Range 815
Specifications
Specifications for Switch Fan Isolator 3 Pole 10A x 10A
Colour
White
Method of Operation
Rocker
Wiring System
3-pole switch
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome