Switch Interior 2 Gang 2 Way Rocker 10A x Satin Chrome

Order Code: ZT4978051S

£19.99 Inc VAT (20%)


Description

Electrium SWITCH INTERIOR 2 GANG 2 WAY ROCKER 10AX SATIN CHROME Screwless/Screwed Decorative (P1) 1172/1SC

Specifications for Switch Interior 2 Gang 2 Way Rocker 10A x Satin Chrome
  • Finish
    Matt
  • Method of Operation
    Rocker
  • Minimum Depth of Back Box
    16mm
  • Colour
    Aluminium
  • Wiring System
    Two-way switch
  • Mounting Method
    Flush mounted
  • Connection Type
    Screwed terminal
  • Assembly
    Basic unit
  • Material
    Metal
  • Number of Gangs
    2
  • Type of Fastening
    Screw mounting
  • IP Rating
    IP2X
  • Type of Lighting
    LED replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome