Toggle Switch 1 Gang 2 Way Screwless 16A x Painted White

Order Code: ZT4979278S

£55.99 Inc VAT (20%)


Description

GET TOGGLE SWITCH 1 GANG 2 WAY SCREWLESS 16AX PAINTED WHITE Ultimate Screwless Flat Plate (R1) GU1412TPW

Specifications for Toggle Switch 1 Gang 2 Way Screwless 16A x Painted White
  • Overall Depth
    36.0mm
  • Number of Gangs
    1.0
  • Overall Height
    88.0mm
  • Overall Width
    88.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome