Toggle Switch 1 Gang 2 Way Screwless 16A x Polished Chrome

Order Code: ZT4979218S

£65.99 Inc VAT (20%)


Description

GET TOGGLE SWITCH 1 GANG 2 WAY SCREWLESS 16AX POLISHED CHROME Ultimate Screwless Flat Plate (R1) GU1412TPC

Specifications for Toggle Switch 1 Gang 2 Way Screwless 16A x Polished Chrome
  • Overall Width
    88mm
  • Overall Depth
    90mm
  • Overall Height
    88mm
  • Number of Gangs
    1