Toggle Switch 1 Gang 2 Way Screwless 16A x Stainless Steel

Order Code: ZT4979110S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

GET TOGGLE SWITCH 1 GANG 2 WAY SCREWLESS 16AX STAINLESS STEEL Ultimate Screwless Flat Plate (R1) GU1412TSS

Specifications for Toggle Switch 1 Gang 2 Way Screwless 16A x Stainless Steel
  • Number of Gangs
    1.0
  • Overall Width
    88.0mm
  • Overall Height
    88.0mm
  • Overall Depth
    90.0mm