Toggle Switch 2 Gang 2 Way SP Screwless 16A x White Metal

Order Code: ZT4979440S

£72.99 Inc VAT (20%)


Description

GET TOGGLE SWITCH 2 GANG 2 WAY SP SCREWLESS 16AX WHITE METAL Ultimate Screwless Flat Plate (R1) GU1422TPW

Specifications for Toggle Switch 2 Gang 2 Way SP Screwless 16A x White Metal
  • Overall Height
    88.0mm
  • Overall Depth
    36.0mm
  • Overall Width
    88.0mm
  • Number of Gangs
    2.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome