Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Fibre Optic Cables
1.5mm White 2-Core 100M Fire Performance Soft Skin Standard
By Prysmian
Order Code:
ZT5099172S
£2.19
each
Inc VAT (20%)
£2,190.00 minimum order value
£2.54
13.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2190.00
https://www.zoro.co.uk/shop/electrical-and-lighting/fibre-optic-cables/1-5mm-white-2-core-100m-fire-performance-soft-skin-standard/p/ZT5099172S
Add to quotation
View all Fibre Optic Cables
Description
Prysmian 1.5MM WHITE 2-CORE 100M FIRE PERFORMANCE SOFT SKIN STANDARD FP200GOLD (Group R) 20145512
Tags:
#ReducedPrice
Specifications
Specifications for 1.5mm White 2-Core 100M Fire Performance Soft Skin Standard
Number of Cores
2
Nominal Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome