15m OM3 LC LC Aqua Fiber Optical Cable

Order Code: ZT1536880S

£44.99 Inc VAT (20%)


Description

15m OM3 LC LC Aqua Fiber Optical Cable This OM3†LC to LC Multimode Duplex Fibre Optic Patch cable†features†50/125 micron†fibre†and supports†high-bandwidth data transmission over a 10 Gigabit Ethernet connection.††

Built for Performance†
With laser-optimized multimode fibre (LOMMF), the patch cable is ideal for connecting 850 nm Vertical Cavity Surface Emitting Laser (VCSEL) and LED sources.†The high-speed connectivity on the aqua fibre-optic cable provides a high-bandwidth solution for your data centres or high-density applications.†

Reliable Connection†
Each OM3 fibre cable is†individually tested and certified to be within acceptable optical insertion loss limits for guaranteed compatibility and 100% reliability.†

High-Quality Construction††
Housed in a LSZH (Low-Smoke, Zero-Halogen) flame retardant jacket,†this fibre-optic cable ensures†minimal smoke, toxicity and corrosion when exposed to high sources of heat,†or in†the event of a fire.††It's†the best choice for a wide range of environments, including industrial settings, central offices and schools, as well as residential settings where building codes are a consideration.†

A50FBLCLC15†is backed by a StarTech.com†lifetime†warranty and free lifetime technical support.† †

See full description
Specifications for 15m OM3 LC LC Aqua Fiber Optical Cable
  • Form
    Fibre Optic Cable
  • Weight
    195g
  • Type
    Network Cables
  • Colour
    Aqua
  • Warranty
    Lifetime Warranty
  • Cable Length
    15m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome