Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Fibre Optic Cables
2.5mm White 2-Core 100M Fire Performance Soft Skin Standard
By Prysmian
Order Code:
ZT5099093S
£6.19
each
Inc VAT (20%)
£6,190.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
6190.00
https://www.zoro.co.uk/shop/electrical-and-lighting/fibre-optic-cables/2-5mm-white-2-core-100m-fire-performance-soft-skin-standard/p/ZT5099093S
Add to quotation
View all Fibre Optic Cables
Description
Prysmian 2.5MM WHITE 2-CORE 100M FIRE PERFORMANCE SOFT SKIN STANDARD FP200GOLD (Group S) 20145444
Specifications
Specifications for 2.5mm White 2-Core 100M Fire Performance Soft Skin Standard
Number of Cores
2
Nominal Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome