Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Fibre Optic Cables
30m SC/SC OS2 Single Mode Fibre Cable
By Startech
Order Code:
ZT5365264S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fibre-optic-cables/30m-sc-sc-os2-single-mode-fibre-cable/p/ZT5365264S
Add to quotation
View all Fibre Optic Cables
Description
StarTech.com 30m SC/SC OS2 Single Mode Fibre Cable
Specifications
Specifications for 30m SC/SC OS2 Single Mode Fibre Cable
Product Type
Network Cables
Cable Length
30m
Weight
116g
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome