3m mm 62.5/125 Duplex Fibre Cable Lc/sc

Order Code: ZT5354260S

£19.99 Inc VAT (20%)


Description

The FIBLCSC3 3-meter (10ft) Multimode 62.5/125 Duplex Fibre Patch Cable is terminated with one LC (male) connector and one SC (male) connector, to provide the necessary connection between fibre networking devices for high-speed, long distance networks.<br>This LC-SC patch cable is housed in a LSZH (Low-Smoke, Zero-Halogen) flame retardant jacket, to ensure minimal smoke, toxicity and corrosion when exposed to high sources of heat, in the event of a fire. Making it ideal for use in industrial settings, central offices and schools, as well as residential settings where building codes are a consideration.<br>To ensure optimum performance, our multimode fibre duplex cable is individually tested and certified to be within acceptable optical insertion loss limits for guaranteed compatibility and 100% reliability.<br>Backed by Lifetime Warranty, our LC-SC Multimode Fibre Patch cable is guaranteed to provide long-lasting dependability, and top quality performance.

See full description
Specifications for 3m mm 62.5/125 Duplex Fibre Cable Lc/sc
  • Weight
    54g
  • Colour
    Orange
  • Product Type
    External Computer Cables
    Fibre Optic Cable
  • Cable Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome