7m OM3 LC to LC Fiber Optic Patch Cable

Order Code: ZT1536964S

£29.99each Inc VAT (20%)
£209.93 minimum order value

Minimum order quantity: 7.

Description

7m OM3 LC to LC Fiber Optic Patch Cable This OM3�LC to LC Multimode Duplex Fibre Optic Patch cable�features�50/125 micron�fibre�and supports�high-bandwidth data transmission over a 10 Gigabit Ethernet connection. ��Built for Performance�With laser-optimized multimode fibre (LOMMF), the patch cable is ideal for connecting 850 nm Vertical Cavity Surface Emitting Laser (VCSEL) and LED sources. �The high-speed connectivity on the aqua fibre-optic cable provides a high-bandwidth solution for your data centres or high-density applications. �Reliable Connection�Each OM3 fibre cable is�individually tested and certified to be within acceptable optical insertion loss limits for guaranteed compatibility and 100% reliability. �High-Quality Construction��Housed in a LSZH (Low-Smoke, Zero-Halogen) flame retardant jacket, �this fibre-optic cable ensures�minimal smoke, toxicity and corrosion when exposed to high sources of heat, �or in�the event of a fire. ��It's�the best choice for a wide range of environments, including industrial settings, central offices and schools, as well as residential settings where building codes are a consideration. �A50FBLCLC7�is backed by a StarTech. com�lifetime�warranty and free lifetime technical support. � � �

See full description
Specifications for 7m OM3 LC to LC Fiber Optic Patch Cable
  • Colour
    Aqua
  • Type
    Network Cables
  • Form
    Fibre Optic Cable
  • Weight
    96g
  • Cable Length
    7m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome