Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Fibre Optic Cables
Underground Tape 150mm x 365MTRS Fibre Optic Cable Below
By Spectrum Industrial
Order Code:
ZT1111807P
£34.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£34.99
0%
5 - 9
£32.89
6%
10 +
£30.79
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fibre-optic-cables/underground-tape-150mm-x-365mtrs-fibre-optic-cable-below/p/ZT1111807P
Add to quotation
View all Fibre Optic Cables
Description
Underground Tape 150mm x 365mtrs Fibre optic cable below
Tags:
#BulkDiscount
Specifications
Specifications for Underground Tape 150mm x 365MTRS Fibre Optic Cable Below
Type
Underground Tape
Depth
0.1mm
Material
90 Micron Polypropylene
Colour
Green
Weight
2.272kg
Width
150mm
Length
365000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome