Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Fibre Optic Cables
Underground Tape 150MM X365MTRSFIBRE Optic Cable Below
By Centurion Europe
Order Code:
ZT2589328S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fibre-optic-cables/underground-tape-150mm-x365mtrsfibre-optic-cable-below/p/ZT2589328S
Add to quotation
View all Fibre Optic Cables
Description unavailable
Specifications
Specifications for Underground Tape 150MM X365MTRSFIBRE Optic Cable Below
MFR Part No.
14065
Colour
Black
Length
365m
Width
150mm
Tape Type
Barrier Tape
Message
Fibre Optic Cable Below
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome