Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
0.5mm White 3-Core 50M PVC Har H03VV-F
By Commodity Cables
Order Code:
ZT5099665S
£1.22
each
Inc VAT (20%)
£1,220.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1220.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/0-5mm-white-3-core-50m-pvc-har-h03vv-f/p/ZT5099665S
Add to quotation
View all Flexible Cables
Description
Commodity Cables 0.5MM WHITE 3-CORE 50M PVC HAR H03VV-F 2183Y (Group E) 2183Y-0.5-WHI50 CABLE-RX
Specifications
Specifications for 0.5mm White 3-Core 50M PVC Har H03VV-F
Sheath Colour
White
Number of Wires
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome