Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
0.75mm Black 2-Core 50M PVC Har H05VV-F
By Commodity Cables
Order Code:
ZT5009235S
£1.19
each
Inc VAT (20%)
£1,190.00 minimum order value
£1.39
14% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1190.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/0-75mm-black-2-core-50m-pvc-har-h05vv-f/p/ZT5009235S
Add to quotation
View all Flexible Cables
Description
Commodity Cables 0.75MM BLACK 2-CORE 50M PVC HAR H05VV-F 3182Y (Group E) 3182Y-0.75-BLK50 CABLE-RX
Tags:
#ReducedPrice
Specifications
Specifications for 0.75mm Black 2-Core 50M PVC Har H05VV-F
Sheath Colour
White
Number of Wires
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome