Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
0.75mm White 2-Core 50M Harmonised H05V2V2-F
By Commodity Cables
Order Code:
ZT5099641S
£1.59
each
Inc VAT (20%)
£1,590.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1590.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/0-75mm-white-2-core-50m-harmonised-h05v2v2-f/p/ZT5099641S
Add to quotation
View all Flexible Cables
Description
Commodity Cables 0.75MM WHITE 2-CORE 50M HARMONISED H05V2V2-F 3092Y (Group E) 3092Y-0.75
Specifications
Specifications for 0.75mm White 2-Core 50M Harmonised H05V2V2-F
Sheath Colour
White
Number of Wires
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome