Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
1.0mm Grey 3-Core and Earth 50M PVC Basec
By Commodity Cables
Order Code:
ZT4981273S
£1.39
each
Inc VAT (20%)
£1,390.00 minimum order value
£1.52
8.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1390.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/1-0mm-grey-3-core-and-earth-50m-pvc-basec/p/ZT4981273S
Add to quotation
View all Flexible Cables
Description
Commodity Cables 1.0MM GREY 3-CORE&EARTH 50M PVC BASEC 6243Y (Group B) 6243YH-1.0-GRY50 CABLE-RX
Tags:
#ReducedPrice
Specifications
Specifications for 1.0mm Grey 3-Core and Earth 50M PVC Basec
Sheath Colour
Grey
Sheath Material
Polyvinyl chloride (PVC)
Conductor Surface
Bare
Conductor Material
Copper
Conductor Category
Class 1 = solid
Conductor Diameter
1mm
Number of Wires
3
Core Colour
Several
Nominal Voltage
500V
Core Insulation Material
Polyvinyl chloride (PVC)
Max. Conductor Temperature
70
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome