1.0mm Grey/blue 1-Core 100M Double Insulated PVC Basec

Order Code: ZT4979407S

£1.39each Inc VAT (20%)
£1,390.00 minimum order value

Minimum order quantity: 1000.

Description

Commodity Cables 1.0MM GREY/BLUE 1-CORE 100M DOUBLE INSULATED PVC BASEC 6181Y PVC/PVC 1-10mm (Group C) 6181YH-1.0

Specifications for 1.0mm Grey/blue 1-Core 100M Double Insulated PVC Basec
  • Sheath Colour
    Grey
  • Sheath Material
    Polyvinyl chloride (PVC)
  • Number of Wires
    1
  • Core Insulation Material
    Polyvinyl chloride (PVC)
  • Conductor Material
    Copper
  • Conductor Category
    Class 1 = solid
  • Conductor Diameter
    1mm