1.0mm Grey/Brown 1-Core 100M Double Insulated PVC Basec

Order Code: ZT4979498S

£1.22each Inc VAT (20%)
£1,220.00 minimum order value
£1.5923% off

Minimum order quantity: 1000.

Description

Commodity Cables 1.0MM GREY/BROWN 1-CORE 100M DOUBLE INSULATED PVC BASEC 6181Y PVC/PVC 1-10mm (Group C) 6181YH-1.0-GRYBRN100 -RX

Specifications for 1.0mm Grey/Brown 1-Core 100M Double Insulated PVC Basec
  • Sheath Material
    Polyvinyl chloride (PVC)
  • Sheath Colour
    Grey
  • Conductor Material
    Copper
  • Conductor Category
    Class 1 = solid
  • Number of Wires
    1
  • Conductor Diameter
    1mm
  • Core Insulation Material
    Polyvinyl chloride (PVC)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome