1.5mm Black 2-Core 100M Fire Performance Soft Skin Standard

Order Code: ZT5017726S

Qty of 100 for
£209.00 Inc VAT (20%)
£2.09 each
QuantityPriceDiscount
1 - 9999£2.090%
10000 +£1.947%

This product must be ordered in multiples of 100

Description

VENTCROFT LTD 1.5MM BLACK 2-CORE 100M FIRE PERFORMANCE SOFT SKIN STANDARD Fire Performance Cable VFP-215EBK

Specifications for 1.5mm Black 2-Core 100M Fire Performance Soft Skin Standard
  • Sheath Colour
    Black
  • Core Colour
    Black
  • Overall Diameter
    7.85mm
  • Number of Wires
    2
  • Nominal Voltage
    500V
  • Core Insulation Material
    Polyvinyl chloride (PVC)
  • Conductor Category
    Class 1 = solid
  • Conductor Material
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome