Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
1.5mm Black 4-Core Lsoh 25M x lpe/swa/basec
By Newlec
Order Code:
ZT5095376S
Qty of 25 for
£107.25
Inc VAT (20%)
£4.29 each
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
107.25
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/1-5mm-black-4-core-lsoh-25m-x-lpe-swa-basec/p/ZT5095376S
Add to quotation
View all Flexible Cables
Description
Newlec 1.5MM BLACK 4-CORE LSOH 25M XLPE/SWA/BASEC SWA (NEW2195) 6944LSH-1.5
Specifications
Specifications for 1.5mm Black 4-Core Lsoh 25M x lpe/swa/basec
Sheath Colour
Black
Sheath Material
Polyolefin
Conductor Material
Copper
Conductor Surface
Bare
Core Insulation Material
Polyolefin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome