Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
1.5mm Blue 3-Core Flex 100M Arctic Grade PVC - 40C BS6004
By Newlec
Order Code:
ZT5093692S
Qty of 100 for
£199.00
Inc VAT (20%)
£1.99 each
Quantity
Price
Discount
1 - 9999
£1.99
0%
10000 - 19999
£1.89
5%
20000 +
£1.79
10%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
199.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/1-5mm-blue-3-core-flex-100m-arctic-grade-pvc-40c-bs6004/p/ZT5093692S
Add to quotation
View all Flexible Cables
Description
Newlec 1.5MM BLUE 3-CORE FLEX 100M ARCTIC GRADE PVC -40C BS6004 Flexible (NEW2200) NLARCTIC1.5BLUN
Tags:
#BulkDiscount
Specifications
Specifications for 1.5mm Blue 3-Core Flex 100M Arctic Grade PVC - 40C BS6004
Sheath Colour
Blue
Length
100m
Material
PVC
Number of Wires
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome