Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
1.5mm Grey 3-Core and Earth 100M PVC Basec
By Commodity Cables
Order Code:
ZT4981237S
£1.59
each
Inc VAT (20%)
£1,590.00 minimum order value
£1.69
5.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1590.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/1-5mm-grey-3-core-and-earth-100m-pvc-basec/p/ZT4981237S
Add to quotation
View all Flexible Cables
Description
Commodity Cables 1.5MM GREY 3-CORE&EARTH 100M PVC BASEC 6243Y (Group B) 6243YH-1.5
Tags:
#ReducedPrice
Specifications
Specifications for 1.5mm Grey 3-Core and Earth 100M PVC Basec
Sheath Colour
Grey
Sheath Material
Polyvinyl chloride (PVC)
Conductor Category
Class 1 = solid
Max. Conductor Temperature
70
Conductor Surface
Bare
Core Insulation Material
Polyvinyl chloride (PVC)
Number of Wires
3
Nominal Voltage
500V
Core Colour
Several
Conductor Diameter
1.5mm
Conductor Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome