Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
1.5mm Grey 3-Core and Earth 50M PVC Basec
By Commodity Cables
Order Code:
ZT4981248S
£1.79
each
Inc VAT (20%)
£1,790.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1790.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/1-5mm-grey-3-core-and-earth-50m-pvc-basec/p/ZT4981248S
Add to quotation
View all Flexible Cables
Description
Commodity Cables 1.5MM GREY 3-CORE&EARTH 50M PVC BASEC 6243Y (Group B) 6243YH-1.5-GRY50 CABLE-RX
Specifications
Specifications for 1.5mm Grey 3-Core and Earth 50M PVC Basec
Sheath Material
Polyvinyl chloride (PVC)
Sheath Colour
Grey
Number of Wires
3
Conductor Category
Class 1 = solid
Conductor Diameter
1.5mm
Max. Conductor Temperature
70
Core Insulation Material
Polyvinyl chloride (PVC)
Core Colour
Several
Conductor Material
Copper
Nominal Voltage
500V
Conductor Surface
Bare
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome