Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
1.5mm Red 2-Core 100M Fire Performance Soft Skin Enhanced
By Prysmian
Order Code:
ZT4978292S
£3.09
each
Inc VAT (20%)
£3,090.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
3090.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/1-5mm-red-2-core-100m-fire-performance-soft-skin-enhanced/p/ZT4978292S
Add to quotation
View all Flexible Cables
Description
Prysmian 1.5MM RED 2-CORE 100M FIRE PERFORMANCE SOFT SKIN ENHANCED FP PLUS FPPLUS2C-1.5-RED100 PRYS
Specifications
Specifications for 1.5mm Red 2-Core 100M Fire Performance Soft Skin Enhanced
Sheath Colour
Red
Sheath Material
Polyolefin
Overall Diameter
9.2mm
Conductor Diameter
1.5mm
Conductor Surface
Bare
Conductor Material
Copper
Max. Conductor Temperature
70
Core Colour
Several
Nominal Voltage
500V
Core Insulation Material
Polyolefin
Conductor Category
Class 1 = solid
Number of Wires
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome