Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wires & Cables
/
Flexible Cables
1.5mm Red 3-Core 100M Fire Performance Soft Skin Enhanced
By Prysmian
Order Code:
ZT4978341S
£12.99
each
Inc VAT (20%)
£12,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Add to quotation
View all Flexible Cables
Description
Prysmian 1.5MM RED 3-CORE 100M FIRE PERFORMANCE SOFT SKIN ENHANCED FP PLUS 20146511
Specifications
Specifications for 1.5mm Red 3-Core 100M Fire Performance Soft Skin Enhanced
Sheath Colour
Red
Sheath Material
Polyolefin
Nominal Voltage
500V
Max. Conductor Temperature
70
Core Insulation Material
Polyolefin
Conductor Category
Class 1 = solid
Overall Diameter
11.7mm
Conductor Material
Copper
Conductor Surface
Bare
Number of Wires
3
Core Colour
Several
Conductor Diameter
1.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome