Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
1.5mm Red 4-Core 100M Fire Performance Soft Skin Enhanced
By Prysmian
Order Code:
ZT4978378S
£5.39
each
Inc VAT (20%)
£5,390.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
5390.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/1-5mm-red-4-core-100m-fire-performance-soft-skin-enhanced/p/ZT4978378S
Add to quotation
View all Flexible Cables
Description
Prysmian 1.5MM RED 4-CORE 100M FIRE PERFORMANCE SOFT SKIN ENHANCED FP PLUS 20146490
Specifications
Specifications for 1.5mm Red 4-Core 100M Fire Performance Soft Skin Enhanced
Sheath Colour
Red
Sheath Material
Polyolefin
Number of Wires
4
Nominal Voltage
500V
Conductor Diameter
1.5mm
Overall Diameter
12.5mm
Core Insulation Material
Polyolefin
Core Colour
Several
Max. Conductor Temperature
70
Conductor Category
Class 1 = solid
Conductor Surface
Bare
Conductor Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome