Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
1.5mm White 2-Core 100M Fire Performance Soft Skin Enhanced
By Prysmian
Order Code:
ZT5002171S
£3.19
each
Inc VAT (20%)
£3,190.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
3190.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/1-5mm-white-2-core-100m-fire-performance-soft-skin-enhanced/p/ZT5002171S
Add to quotation
View all Flexible Cables
Description
Prysmian 1.5MM WHITE 2-CORE 100M FIRE PERFORMANCE SOFT SKIN ENHANCED FP PLUS 20146552
Specifications
Specifications for 1.5mm White 2-Core 100M Fire Performance Soft Skin Enhanced
Sheath Material
Polyolefin
Sheath Colour
White
Max. Conductor Temperature
70
Conductor Surface
Bare
Conductor Category
Class 1 = solid
Core Insulation Material
Polyolefin
Overall Diameter
9.2mm
Conductor Material
Copper
Core Colour
Several
Nominal Voltage
500V
Number of Wires
2