Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
1.5mm White 4-Core 50M PVC Har H05VV-F
By Commodity Cables
Order Code:
ZT4980907S
£2.49
each
Inc VAT (20%)
£2,490.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2490.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/1-5mm-white-4-core-50m-pvc-har-h05vv-f/p/ZT4980907S
Add to quotation
View all Flexible Cables
Description
Commodity Cables 1.5MM WHITE 4-CORE 50M PVC HAR H05VV-F 3184Y (Group E) 3184Y-1.5-WHI50 CABLE-RX
Specifications
Specifications for 1.5mm White 4-Core 50M PVC Har H05VV-F
Sheath Colour
White
Number of Wires
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome