10.0mm Grey/blue 1-Core 100M Double Insulated PVC Basec

10.0mm Grey/blue 1-Core 100M Double Insulated PVC Basec

Order Code: ZT4979580S

£5.99each Inc VAT (20%)
£5,990.00 minimum order value

Minimum order quantity: 1000.

Description

Commodity Cables 10.0MM GREY/BLUE 1-CORE 100M DOUBLE INSULATED PVC BASEC 6181Y PVC/PVC 1-10mm (Group C) 6181YH-10.0

Specifications for 10.0mm Grey/blue 1-Core 100M Double Insulated PVC Basec
  • Sheath Colour
    Grey
  • Number of Wires
    1
  • Core Insulation Material
    Polyvinyl chloride (PVC)
  • Conductor Diameter
    10mm
  • Conductor Material
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome