10.0mm Grey/blue 1-Core 50M Double Insulated PVC Basec

Order Code: ZT4979533S

£3.19each Inc VAT (20%)
£3,190.00 minimum order value
£3.395.5% off

Minimum order quantity: 1000.

Description

Commodity Cables 10.0MM GREY/BLUE 1-CORE 50M DOUBLE INSULATED PVC BASEC 6181Y PVC/PVC 1-10mm (Group C) 6181YH-10.0-GRYBLU50 -RX

Specifications for 10.0mm Grey/blue 1-Core 50M Double Insulated PVC Basec
  • Sheath Colour
    Grey
  • Number of Wires
    1
  • Conductor Material
    Copper
  • Conductor Diameter
    10mm
  • Core Insulation Material
    Polyvinyl chloride (PVC)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome