10.0mm Grey/Brown 1-Core 100M Double Insulated PVC Basec

Order Code: ZT4979461S

£3.39each Inc VAT (20%)
£3,390.00 minimum order value

Minimum order quantity: 1000.

Description

Commodity Cables 10.0MM GREY/BROWN 1-CORE 100M DOUBLE INSULATED PVC BASEC 6181Y PVC/PVC 1-10mm (Group C) 6181YH-10.0-GRYBRN100 -RX

Specifications for 10.0mm Grey/Brown 1-Core 100M Double Insulated PVC Basec
  • Sheath Colour
    Grey
  • Number of Wires
    1
  • Core Insulation Material
    Polyvinyl chloride (PVC)
  • Conductor Diameter
    10mm
  • Conductor Material
    Copper