Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
16.0mm Black 5-Core Lsoh Cut X lpe/swa/basec
By Commodity Cables
Order Code:
ZT5032614S
£29.99
each
Inc VAT (20%)
£29,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
29990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/16-0mm-black-5-core-lsoh-cut-x-lpe-swa-basec/p/ZT5032614S
Add to quotation
View all Flexible Cables
Description
Commodity Cables 16.0MM BLACK 5-CORE LSOH CUT XLPE/SWA/BASEC 1.5-16mm (Group M) 6945LSH-16.0
Specifications
Specifications for 16.0mm Black 5-Core Lsoh Cut X lpe/swa/basec
Sheath Colour
Black
Number of Wires
5
Conductor Material
Copper
Core Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome