16.0mm Grey/blue 1-Core 50M Double Insulated PVC Basec

Order Code: ZT4979587S

£4.59each Inc VAT (20%)
£4,590.00 minimum order value

Minimum order quantity: 1000.

Description

Commodity Cables 16.0MM GREY/BLUE 1-CORE 50M DOUBLE INSULATED PVC BASEC 6181Y PVC/PVC 16-35mm (Group B) 6181YH-16.0-GRYBLU50 -RX

Specifications for 16.0mm Grey/blue 1-Core 50M Double Insulated PVC Basec
  • Sheath Material
    Polyvinyl chloride (PVC)
  • Sheath Colour
    Grey
  • Conductor Material
    Copper
  • Conductor Category
    Class 2 = stranded
  • Nominal Voltage
    500V
  • Core Insulation Material
    Polyvinyl chloride (PVC)
  • Number of Wires
    1
  • Overall Diameter
    9mm
  • Max. Conductor Temperature
    70
  • Conductor Diameter
    16mm
  • Conductor Surface
    Bare

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome