2.5mm Black 2-Core 100M Fire Performance Soft Skin Standard

Order Code: ZT5017678S

Qty of 100 for
£339.00 Inc VAT (20%)
£3.39 each

This product must be ordered in multiples of 100

Description

VENTCROFT LTD 2.5MM BLACK 2-CORE 100M FIRE PERFORMANCE SOFT SKIN STANDARD Fire Performance Cable VFP-225EBK

Specifications for 2.5mm Black 2-Core 100M Fire Performance Soft Skin Standard
  • Sheath Colour
    Black
  • Number of Wires
    2
  • Conductor Material
    Copper
  • Core Colour
    Black
  • Nominal Voltage
    500V
  • Overall Diameter
    9.2mm
  • Core Insulation Material
    Polyvinyl chloride (PVC)
  • Conductor Category
    Class 1 = solid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome