Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
2.5mm Blue 3-Core Flex 100M Arctic Grade PVC - 40C BS6004
By Newlec
Order Code:
ZT5093596S
Qty of 100 for
£299.00
Inc VAT (20%)
£2.99 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
299.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/2-5mm-blue-3-core-flex-100m-arctic-grade-pvc-40c-bs6004/p/ZT5093596S
Add to quotation
View all Flexible Cables
Description
Newlec 2.5MM BLUE 3-CORE FLEX 100M ARCTIC GRADE PVC -40C BS6004 Flexible (NEW2200) NLARCTIC2.5BLUN
Specifications
Specifications for 2.5mm Blue 3-Core Flex 100M Arctic Grade PVC - 40C BS6004
Material
PVC
Length
100m
Sheath Colour
Blue
Number of Wires
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome