Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wires & Cables
/
Flexible Cables
2.5mm Red 2-Core 100M Fire Performance Soft Skin Enhanced
By Prysmian
Order Code:
ZT4978398S
£8.19
each
Inc VAT (20%)
£8,190.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Add to quotation
View all Flexible Cables
Description
Prysmian 2.5MM RED 2-CORE 100M FIRE PERFORMANCE SOFT SKIN ENHANCED FP PLUS 20146525
Specifications
Specifications for 2.5mm Red 2-Core 100M Fire Performance Soft Skin Enhanced
Colour
Red
Length
100m
Diameter
2.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome