25.0mm Grey/Brown 1-Core 100M Double Insulated PVC Basec

Order Code: ZT4980676S

£6.39each Inc VAT (20%)
£6,390.00 minimum order value

Minimum order quantity: 1000.

Description

Prysmian 25.0MM GREY/BROWN 1-CORE 100M DOUBLE INSULATED PVC BASEC 6181Y PVC/PVC 16-35mm (Group B) 20146978

Specifications for 25.0mm Grey/Brown 1-Core 100M Double Insulated PVC Basec
  • Sheath Material
    Polyvinyl chloride (PVC)
  • Sheath Colour
    Grey
  • Conductor Category
    Class 2 = stranded
  • Conductor Material
    Copper
  • Core Insulation Material
    Polyvinyl chloride (PVC)
  • Nominal Voltage
    500V
  • Conductor Surface
    Bare
  • Max. Conductor Temperature
    70
  • Number of Wires
    1
  • Overall Diameter
    10.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome