4.0mm White 2-Core 100M Fire Performance Soft Skin Standard

Order Code: ZT5000580S

Qty of 100 for
£639.00 Inc VAT (20%)
£6.39 each

This product must be ordered in multiples of 100

Description

VENTCROFT LTD 4.0MM WHITE 2-CORE 100M FIRE PERFORMANCE SOFT SKIN STANDARD Fire Performance Cable VFP-420EWT

Specifications for 4.0mm White 2-Core 100M Fire Performance Soft Skin Standard
  • Sheath Colour
    White
  • Number of Wires
    2
  • Conductor Material
    Copper
  • Core Colour
    White
  • Nominal Voltage
    500V
  • Conductor Category
    Class 1 = solid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome