0
1

4-CORE Cable, Flexible, Heat-resistant, 0.75mm Black, 50m

Order Code: ZT1121909X

£30.99 Inc VAT (20%)

Currently unavailable

Description

Heat resistant flexible plain annealed copper conductor cables, manufactured in accordance with standard BS EN 50525 Part 2-11.

Features and Benefits:
-Heat-resistance increases versatility and suitable uses

Typical Applications:
-Internal wiring or supply cords in high temperature zones

Notes:
-This cable is not suitable for outdoor use or for direct laying on trays or in racks

*Images are for illustration purposes only*

See full description
Specifications for 4-CORE Cable, Flexible, Heat-resistant, 0.75mm Black, 50m
  • Sheath Colour
    Black
  • Sheath Material
    PVC
  • Standards Met
    BS EN 50525 Part 2-11
  • Temperature Range
    flexing +5 to +60°C
    fixed -5 to +60°C
  • Voltage
    300/500
  • Number of Wires
    4
  • Cable Length
    50m
  • Wire Thickness
    0.75mm
  • MFR Part No.
    3184Y0.75BK50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome