Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
6.0mm Black 2-Core Lsoh Cut X lpe/swa/basec
By Commodity Cables
Order Code:
ZT4981246S
£6.99
each
Inc VAT (20%)
£6,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
6990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/6-0mm-black-2-core-lsoh-cut-x-lpe-swa-basec/p/ZT4981246S
Add to quotation
View all Flexible Cables
Description
Commodity Cables 6.0MM BLACK 2-CORE LSOH CUT XLPE/SWA/BASEC 1.5-16mm (Group M) 6942LSH-6.0
Specifications
Specifications for 6.0mm Black 2-Core Lsoh Cut X lpe/swa/basec
Sheath Colour
Black
Sheath Material
Polyolefin
Core Insulation Material
Polyolefin
Conductor Category
Class 2 = stranded
Conductor Surface
Bare
Conductor Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome