Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
6.0mm Black 5-Core Lsoh Cut X lpe/swa/basec
By Commodity Cables
Order Code:
ZT5032723S
£9.99
each
Inc VAT (20%)
£9,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
9990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/6-0mm-black-5-core-lsoh-cut-x-lpe-swa-basec/p/ZT5032723S
Add to quotation
View all Flexible Cables
Description
Commodity Cables 6.0MM BLACK 5-CORE LSOH CUT XLPE/SWA/BASEC 1.5-16mm (Group M) 6945LSH-6.0
Specifications
Specifications for 6.0mm Black 5-Core Lsoh Cut X lpe/swa/basec
Sheath Colour
Black
Conductor Diameter
6mm
Conductor Category
Class 2 = stranded
Conductor Material
Copper
Number of Wires
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome