6.0mm Grey/blue 1-Core 100M Double Insulated PVC Basec

Order Code: ZT4979630S

£2.24each Inc VAT (20%)
£2,240.00 minimum order value
£2.5411.5% off

Minimum order quantity: 1000.

Description

Commodity Cables 6.0MM GREY/BLUE 1-CORE 100M DOUBLE INSULATED PVC BASEC 6181Y PVC/PVC 1-10mm (Group C) 6181YH-6.0

Specifications for 6.0mm Grey/blue 1-Core 100M Double Insulated PVC Basec
  • Sheath Colour
    Grey
  • Sheath Material
    Polyvinyl chloride (PVC)
  • Core Colour
    Brown
  • Number of Wires
    1
  • Conductor Category
    Class 2 = stranded
  • Core Insulation Material
    Polyvinyl chloride (PVC)
  • Conductor Material
    Copper
  • Conductor Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome