Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
6943LSH 1.5mm Black Cable 3-Core 25M Coil x lpe/swa/basec
By Newlec
Order Code:
ZT5095321S
Qty of 25 for
£94.75
Inc VAT (20%)
£3.79 each
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
94.75
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/6943lsh-1-5mm-black-cable-3-core-25m-coil-x-lpe-swa-basec/p/ZT5095321S
Add to quotation
View all Flexible Cables
Description
Newlec 6943LSH 1.5MM BLACK CABLE 3-CORE 25M COIL XLPE/SWA/BASEC SWA (NEW2195) 6943LSH-1.5
Specifications
Specifications for 6943LSH 1.5mm Black Cable 3-Core 25M Coil x lpe/swa/basec
Sheath Colour
Black
Sheath Material
Polyolefin
Core Insulation Material
Polyolefin
Conductor Material
Copper
Conductor Surface
Bare
Conductor Category
Class 2 = stranded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome